Motion
06694558
1/4-20, 0.125" Ball Diam, 0.531" Body Length, 0.035" Max Ball Reach, Threaded Ball Plunger, Stainless Steel Body, Nylon Ball, 3 Lb Initial End Force, 7 Lb Final End Force, Locking Element
Mi Item #06279588
MFR #06694558
Price$9.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20, 0.125" Ball Diam, 0.531" Body Length, 0.035" Max Ball Reach, Threaded Ball Plunger, Stainless Steel Body, Nylon Ball, 3 Lb Initial End Force, 7 Lb Final End Force, Locking Element
Mi Item #06279588
MFR #06694558

Mfr description
SSWN10-4B-PT 1/4-20 7LB W/LK EL
  • Nylon balls are ideal for applications where products or components are made mostly or entirely of plastic. They are lightweight, highly durable and non-marring
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.90/each

Specifications

Dimensions

  • Ball Diameter
    0.1250 in
  • Body Length
    0.5310 in
  • Thread Size
    1/4-20

Details

  • Ball Material
    Nylon
  • Body Material
    Stainless Steel
  • Final End Force
    7.00 lb
  • Initial End Force
    3.00 lb
  • Maximum Ball Reach
    0.0350 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)