Motion
06694632
5/8-11, 0.375" Ball Diam, 0.984" Body Length, 0.096" Max Ball Reach, Threaded Ball Plunger, Stainless Steel Body, Nylon Ball, 9 Lb Initial End Force, 18 Lb Final End Force, Locking Element
MI ITEM #06279596
MFR #06694632
List Price$19.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11, 0.375" Ball Diam, 0.984" Body Length, 0.096" Max Ball Reach, Threaded Ball Plunger, Stainless Steel Body, Nylon Ball, 9 Lb Initial End Force, 18 Lb Final End Force, Locking Element
MI ITEM #06279596
MFR #06694632

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.63/each for your price

Overview

Mfr description
SSWN10-10B-PT 5/8-11 18LB W/LK EL
  • Nylon balls are ideal for applications where products or components are made mostly or entirely of plastic. They are lightweight, highly durable and non-marring
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Ball Diameter
    0.3750 in
  • Ball Material
    Nylon
  • Maximum Ball Reach
    0.0960 in
  • Body Length
    0.9840 in
  • Body Material
    Stainless Steel
  • Final End Force
    18.00 lb
  • Initial End Force
    9.00 lb
  • Thread Size
    5/8-11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text