Motion
06694665
6-32, 3/8" Thread Length, 1/16" Plunger Projection, Stainless Steel Threaded Spring Plunger - 0.045" Max Plunger Diam, 3/8" Plunger Length, 1 Lb Init End Force, 1.6 Lb Final End Force
Mi Item #06279599
MFR #06694665
Price$11.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6-32, 3/8" Thread Length, 1/16" Plunger Projection, Stainless Steel Threaded Spring Plunger - 0.045" Max Plunger Diam, 3/8" Plunger Length, 1 Lb Init End Force, 1.6 Lb Final End Force
Mi Item #06279599
MFR #06694665

Mfr description
SSW10-1XP 6-32 1.6LB W/LK EL GIBRALTAR
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.15/each

Specifications

Dimensions

  • Body Length
    3/8 in
  • Maximum Plunger Diameter
    0.0450 in
  • Plunger Length
    3/8 in
  • Plunger Length Type
    Standard
  • Thread Length
    3/8 in
  • Thread Size
    6-32

Details

  • Body Material
    Stainless Steel
  • Final End Force
    1.60 lb
  • Initial End Force
    1.00 lb
  • Locking Element
    Yes
  • Nose Material
    Steel
  • Plunger Projection
    1/16 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)