Motion
06694715
8-32, 5/8" Thread Length, 3/32" Plunger Projection, Stainless Steel Threaded Spring Plunger - 0.069" Max Plunger Diam, 5/8" Plunger Length, 2.7 Lb Init End Force, 7.3 Lb Final End Force
Mi Item #06279604
MFR #06694715
Price$10.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8-32, 5/8" Thread Length, 3/32" Plunger Projection, Stainless Steel Threaded Spring Plunger - 0.069" Max Plunger Diam, 5/8" Plunger Length, 2.7 Lb Init End Force, 7.3 Lb Final End Force
Mi Item #06279604
MFR #06694715

Mfr description
SSW10-2P 8-32 7.3LB W/LK EL GIBRALTAR
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.85/each

Specifications

Dimensions

  • Body Length
    5/8 in
  • Maximum Plunger Diameter
    0.0690 in
  • Plunger Length
    5/8 in
  • Plunger Length Type
    Standard
  • Thread Length
    5/8 in
  • Thread Size
    8-32

Details

  • Body Material
    Stainless Steel
  • Final End Force
    7.30 lb
  • Initial End Force
    2.70 lb
  • Locking Element
    Yes
  • Nose Material
    Steel
  • Plunger Projection
    3/32 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)