Motion
06694723
8-32, 5/8" Thread Length, 3/32" Plunger Projection, Stainless Steel Threaded Spring Plunger - 0.069" Max Plunger Diam, 5/8" Plunger Length, 0.7 Lb Init End Force, 2.3 Lb Final End Force, 0.05" Hex
MI ITEM #06279605
MFR #06694723
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8-32, 5/8" Thread Length, 3/32" Plunger Projection, Stainless Steel Threaded Spring Plunger - 0.069" Max Plunger Diam, 5/8" Plunger Length, 0.7 Lb Init End Force, 2.3 Lb Final End Force, 0.05" Hex
MI ITEM #06279605
MFR #06694723

Mfr description
SSW10-2A 8-32 2.3LB GIBRALTAR SS SPR
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Length
    5/8 in
  • Hex Size
    0.0500 in
  • Maximum Plunger Diameter
    0.0690 in
  • Plunger Length
    5/8 in
  • Plunger Length Type
    Standard
  • Thread Length
    5/8 in
  • Thread Size
    8-32

Details

  • Body Material
    Stainless Steel
  • Final End Force
    2.30 lb
  • Initial End Force
    0.70 lb
  • Locking Element
    No
  • Nose Material
    Stainless Steel
  • Plunger Projection
    3/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)