Motion
06694731
8-32, 5/8" Thread Length, 3/32" Plunger Projection, Stainless Steel Threaded Spring Plunger - 0.069" Max Plunger Diam, 5/8" Plunger Length, 0.7 Lb Init End Force, 2.3 Lb Final End Force
MI ITEM #06279606
MFR #06694731
List Price$10.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8-32, 5/8" Thread Length, 3/32" Plunger Projection, Stainless Steel Threaded Spring Plunger - 0.069" Max Plunger Diam, 5/8" Plunger Length, 0.7 Lb Init End Force, 2.3 Lb Final End Force
MI ITEM #06279606
MFR #06694731

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.65/each for your price

Overview

Mfr description
SSW10-2AP 8-32 2.3LB W/LK EL GIBRALTAR
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Body Length
    5/8 in
  • Body Material
    Stainless Steel
  • Final End Force
    2.30 lb
  • Initial End Force
    0.70 lb
  • Locking Element
    Yes
  • Maximum Plunger Diameter
    0.0690 in
  • Nose Material
    Stainless Steel
  • Plunger Length
    5/8 in
  • Plunger Length Type
    Standard
  • Plunger Projection
    3/32 in
  • Thread Length
    5/8 in
  • Thread Size
    8-32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text