Motion
06694772
10-32, 3/4" Thread Length, 1/8" Plunger Projection, Stainless Steel Threaded Spring Plunger - 0.092" Max Plunger Diam, 3/4" Plunger Length, 1.3 Lb Init End Force, 2.7 Lb Final End Force
Mi Item #06279610
MFR #06694772
Price$10.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10-32, 3/4" Thread Length, 1/8" Plunger Projection, Stainless Steel Threaded Spring Plunger - 0.092" Max Plunger Diam, 3/4" Plunger Length, 1.3 Lb Init End Force, 2.7 Lb Final End Force
Mi Item #06279610
MFR #06694772

Mfr description
SSW10-3AP 10-32 2.7LB W/LK EL GIBRALTAR
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.70/each

Specifications

Dimensions

  • Body Length
    3/4 in
  • Maximum Plunger Diameter
    0.0920 in
  • Plunger Length
    3/4 in
  • Plunger Length Type
    Standard
  • Thread Length
    3/4 in
  • Thread Size
    10-32

Details

  • Body Material
    Stainless Steel
  • Final End Force
    2.70 lb
  • Initial End Force
    1.30 lb
  • Locking Element
    Yes
  • Nose Material
    Stainless Steel
  • Plunger Projection
    1/8 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)