Motion
06694863
1/4-28, 1" Thread Length, 3/16" Plunger Projection, Stainless Steel Threaded Spring Plunger - 0.118" Max Plunger Diam, 1" Plunger Length, 1 Lb Init End Force, 4 Lb Final End Force, 0.0781" Hex
MI ITEM #06279618
MFR #06694863
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-28, 1" Thread Length, 3/16" Plunger Projection, Stainless Steel Threaded Spring Plunger - 0.118" Max Plunger Diam, 1" Plunger Length, 1 Lb Init End Force, 4 Lb Final End Force, 0.0781" Hex
MI ITEM #06279618
MFR #06694863

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SSW10-4YA 1/4-28 4LB GIBRALTAR SS SPR
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Body Length
    1 in
  • Body Material
    Stainless Steel
  • Final End Force
    4.00 lb
  • Hex Size
    0.0781 in
  • Initial End Force
    1.00 lb
  • Locking Element
    No
  • Maximum Plunger Diameter
    0.1180 in
  • Nose Material
    Stainless Steel
  • Plunger Length
    1 in
  • Plunger Length Type
    Standard
  • Plunger Projection
    3/16 in
  • Thread Length
    1 in
  • Thread Size
    1/4-28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text