Motion
06694871
1/4-28, 1" Thread Length, 3/16" Plunger Projection, Stainless Steel Threaded Spring Plunger - 0.118" Max Plunger Diam, 1" Plunger Length, 1 Lb Init End Force, 4 Lb Final End Force
Mi Item #06279619
MFR #06694871
Price$13.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-28, 1" Thread Length, 3/16" Plunger Projection, Stainless Steel Threaded Spring Plunger - 0.118" Max Plunger Diam, 1" Plunger Length, 1 Lb Init End Force, 4 Lb Final End Force
Mi Item #06279619
MFR #06694871

Mfr description
SSW10-4YA-PT 1/4-28 4LB W/LK EL
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.78/each

Specifications

Dimensions

  • Body Length
    1 in
  • Maximum Plunger Diameter
    0.1180 in
  • Plunger Length
    1 in
  • Plunger Length Type
    Standard
  • Thread Length
    1 in
  • Thread Size
    1/4-28

Details

  • Body Material
    Stainless Steel
  • Final End Force
    4.00 lb
  • Initial End Force
    1.00 lb
  • Locking Element
    Yes
  • Nose Material
    Stainless Steel
  • Plunger Projection
    3/16 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)