Motion
06694905
5/16-18, 1" Thread Length, 3/16" Plunger Projection, Stainless Steel Threaded Spring Plunger - 0.134" Max Plunger Diam, 1" Plunger Length, 3 Lb Init End Force, 15 Lb Final End Force, 0.0937" Hex
MI ITEM #06279622
MFR #06694905
Price$14.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18, 1" Thread Length, 3/16" Plunger Projection, Stainless Steel Threaded Spring Plunger - 0.134" Max Plunger Diam, 1" Plunger Length, 3 Lb Init End Force, 15 Lb Final End Force, 0.0937" Hex
MI ITEM #06279622
MFR #06694905

Mfr description
SSW10-5-PT 5/16-18 15LB W/LK EL
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.38/each

Specifications

Dimensions

  • Body Length
    1 in
  • Hex Size
    0.0937 in
  • Maximum Plunger Diameter
    0.1340 in
  • Plunger Length
    1 in
  • Plunger Length Type
    Standard
  • Thread Length
    1 in
  • Thread Size
    5/16-18

Details

  • Body Material
    Stainless Steel
  • Final End Force
    15.00 lb
  • Initial End Force
    3.00 lb
  • Locking Element
    Yes
  • Nose Material
    Steel
  • Plunger Projection
    3/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)