Motion
06694921
5/16-18, 1" Thread Length, 3/16" Plunger Projection, Stainless Steel Threaded Spring Plunger - 0.134" Max Plunger Diam, 1" Plunger Length, 1.5 Lb Init End Force, 4.5 Lb Final End Force
Mi Item #06279624
MFR #06694921
Price$14.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18, 1" Thread Length, 3/16" Plunger Projection, Stainless Steel Threaded Spring Plunger - 0.134" Max Plunger Diam, 1" Plunger Length, 1.5 Lb Init End Force, 4.5 Lb Final End Force
Mi Item #06279624
MFR #06694921

Mfr description
SSW10-5A-PT 5/16-18 4.5LB W/LK EL
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.38/each

Specifications

Dimensions

  • Body Length
    1 in
  • Maximum Plunger Diameter
    0.1340 in
  • Plunger Length
    1 in
  • Plunger Length Type
    Standard
  • Thread Length
    1 in
  • Thread Size
    5/16-18

Details

  • Body Material
    Stainless Steel
  • Final End Force
    4.50 lb
  • Initial End Force
    1.50 lb
  • Locking Element
    Yes
  • Nose Material
    Stainless Steel
  • Plunger Projection
    3/16 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)