Motion
06694947
3/8-16, 1-1/8" Thread Length, 3/16" Plunger Projection, Stainless Steel Threaded Spring Plunger - 0.186" Max Plunger Diam, 1-1/8" Plunger Length, 5.5 Lb Init End Force, 14.5 Lb Final End Force, 0.125" Hex
Mi Item #06279626
MFR #06694947
Price$14.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16, 1-1/8" Thread Length, 3/16" Plunger Projection, Stainless Steel Threaded Spring Plunger - 0.186" Max Plunger Diam, 1-1/8" Plunger Length, 5.5 Lb Init End Force, 14.5 Lb Final End Force, 0.125" Hex
Mi Item #06279626
MFR #06694947

Mfr description
SSW10-6-PT 3/8-16 14.5LB W/LK EL
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.63/each

Specifications

Dimensions

  • Body Length
    1-1/8 in
  • Hex Size
    0.1250 in
  • Maximum Plunger Diameter
    0.1860 in
  • Plunger Length
    1-1/8 in
  • Plunger Length Type
    Standard
  • Thread Length
    1-1/8 in
  • Thread Size
    3/8-16

Details

  • Body Material
    Stainless Steel
  • Final End Force
    14.50 lb
  • Initial End Force
    5.50 lb
  • Locking Element
    Yes
  • Nose Material
    Steel
  • Plunger Projection
    3/16 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)