Motion
06694954
3/8-16, 1-1/8" Thread Length, 3/16" Plunger Projection, Stainless Steel Threaded Spring Plunger - 0.186" Max Plunger Diam, 1-1/8" Plunger Length, 2.8 Lb Init End Force, 7.2 Lb Final End Force
MI ITEM #06279627
MFR #06694954
List Price$12.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16, 1-1/8" Thread Length, 3/16" Plunger Projection, Stainless Steel Threaded Spring Plunger - 0.186" Max Plunger Diam, 1-1/8" Plunger Length, 2.8 Lb Init End Force, 7.2 Lb Final End Force
MI ITEM #06279627
MFR #06694954

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.65/each for your price

Overview

Mfr description
SSW10-6A 3/8-16 7.2LB GIBRALTAR SS SPR
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Body Length
    1-1/8 in
  • Body Material
    Stainless Steel
  • Final End Force
    7.20 lb
  • Initial End Force
    2.80 lb
  • Locking Element
    No
  • Maximum Plunger Diameter
    0.1860 in
  • Nose Material
    Stainless Steel
  • Plunger Length
    1-1/8 in
  • Plunger Length Type
    Standard
  • Plunger Projection
    3/16 in
  • Thread Length
    1-1/8 in
  • Thread Size
    3/8-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought