Specifications
Dimensions
- Body Length1-1/8 in
- Maximum Plunger Diameter0.1860 in
- Plunger Length1-1/8 in
- Plunger Length TypeStandard
- Thread Length1-1/8 in
- Thread Size3/8-16
Details
- Body MaterialStainless Steel
- Final End Force7.20 lb
- Initial End Force2.80 lb
- Locking ElementYes
- Nose MaterialStainless Steel
- Plunger Projection3/16 in