Motion
06694996
1/2-13, 1-1/4" Thread Length, 1/4" Plunger Projection, Stainless Steel Threaded Spring Plunger - 1/4" Max Plunger Diam, 1-1/4" Plunger Length, 2.7 Lb Init End Force, 9.3 Lb Final End Force, 0.1562" Hex
Mi Item #06279631
MFR #06694996
Price$16.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13, 1-1/4" Thread Length, 1/4" Plunger Projection, Stainless Steel Threaded Spring Plunger - 1/4" Max Plunger Diam, 1-1/4" Plunger Length, 2.7 Lb Init End Force, 9.3 Lb Final End Force, 0.1562" Hex
Mi Item #06279631
MFR #06694996

Mfr description
SSW10-8A 1/2-13 9.3LB GIBRALTAR SS SPR
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.38/each

Specifications

Dimensions

  • Body Length
    1-1/4 in
  • Hex Size
    0.1562 in
  • Maximum Plunger Diameter
    0.2480 in
  • Plunger Length
    1-1/4 in
  • Plunger Length Type
    Standard
  • Thread Length
    1-1/4 in
  • Thread Size
    1/2-13

Details

  • Body Material
    Stainless Steel
  • Final End Force
    9.30 lb
  • Initial End Force
    2.70 lb
  • Locking Element
    No
  • Nose Material
    Stainless Steel
  • Plunger Projection
    1/4 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)