Motion
75468181
5/8-11, 1-1/2" Thread Length, 5/16" Plunger Projection, Stainless Steel Threaded Spring Plunger - 0.31" Max Plunger Diam, 1-1/2" Plunger Length, 10.5 Lb Init End Force, 25.5 Lb Final End Force
Mi Item #06279634
MFR #75468181
Price$27.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11, 1-1/2" Thread Length, 5/16" Plunger Projection, Stainless Steel Threaded Spring Plunger - 0.31" Max Plunger Diam, 1-1/2" Plunger Length, 10.5 Lb Init End Force, 25.5 Lb Final End Force
Mi Item #06279634
MFR #75468181

Mfr description
SSW10-10-PT 5/8-11 25.5LB W/LK EL
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.93/each

Specifications

Dimensions

  • Body Length
    1-1/2 in
  • Maximum Plunger Diameter
    0.31 in
  • Plunger Length
    1-1/2 in
  • Plunger Length Type
    Standard
  • Thread Length
    1-1/2 in
  • Thread Size
    5/8-11

Details

  • Body Material
    Stainless Steel
  • Final End Force
    25.50 lb
  • Initial End Force
    10.50 lb
  • Locking Element
    Yes
  • Nose Material
    Steel
  • Plunger Projection
    5/16 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)