Motion
75468199
5/8-11, 1-1/2" Thread Length, 5/16" Plunger Projection, Stainless Steel Threaded Spring Plunger - 0.31" Max Plunger Diam, 1-1/2" Plunger Length, 3.5 Lb Init End Force, 10.5 Lb Final End Force
MI ITEM #06279635
MFR #75468199
List Price$26.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11, 1-1/2" Thread Length, 5/16" Plunger Projection, Stainless Steel Threaded Spring Plunger - 0.31" Max Plunger Diam, 1-1/2" Plunger Length, 3.5 Lb Init End Force, 10.5 Lb Final End Force
MI ITEM #06279635
MFR #75468199

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$26.23/each for your price

Overview

Mfr description
SSW10-10A 5/8-11 10.5LB GIBRALTAR SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Body Length
    1-1/2 in
  • Body Material
    Stainless Steel
  • Final End Force
    10.50 lb
  • Initial End Force
    3.50 lb
  • Locking Element
    No
  • Maximum Plunger Diameter
    0.31 in
  • Nose Material
    Stainless Steel
  • Plunger Length
    1-1/2 in
  • Plunger Length Type
    Standard
  • Plunger Projection
    5/16 in
  • Thread Length
    1-1/2 in
  • Thread Size
    5/8-11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text