Motion
75468231
1-8, 2-13/32" Thread Length, 1/2" Plunger Projection, Stainless Steel Threaded Spring Plunger - 1/2" Max Plunger Diam, 2-13/32" Plunger Length, 16 Lb Init End Force, 68 Lb Final End Force
Mi Item #06279639
MFR #75468231
Price$86.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-8, 2-13/32" Thread Length, 1/2" Plunger Projection, Stainless Steel Threaded Spring Plunger - 1/2" Max Plunger Diam, 2-13/32" Plunger Length, 16 Lb Init End Force, 68 Lb Final End Force
Mi Item #06279639
MFR #75468231

Mfr description
SSW10-14 1-8 68LB GIBRALTAR SS SPR
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.43/each

Specifications

Dimensions

  • Body Length
    2-13/32 in
  • Maximum Plunger Diameter
    0.4980 in
  • Plunger Length
    2-13/32 in
  • Plunger Length Type
    Standard
  • Thread Length
    2-13/32 in
  • Thread Size
    1-8

Details

  • Body Material
    Stainless Steel
  • Final End Force
    68.00 lb
  • Initial End Force
    16.00 lb
  • Locking Element
    No
  • Nose Material
    Steel
  • Plunger Projection
    1/2 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)