Motion
75468348
8-32, 5/8" Thread Length, 3/32" Plunger Projection, Steel Threaded Spring Plunger - 0.07" Max Plunger Diam, 5/8" Plunger Length, 2.7 Lb Init End Force, 7.3 Lb Final End Force
Mi Item #06279650
MFR #75468348
Price$10.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8-32, 5/8" Thread Length, 3/32" Plunger Projection, Steel Threaded Spring Plunger - 0.07" Max Plunger Diam, 5/8" Plunger Length, 2.7 Lb Init End Force, 7.3 Lb Final End Force
Mi Item #06279650
MFR #75468348

Mfr description
SW10-2P 8-32 7.3LB W/LK EL GIBRALTAR ST
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.60/each

Specifications

Dimensions

  • Body Length
    5/8 in
  • Maximum Plunger Diameter
    0.07 in
  • Plunger Length
    5/8 in
  • Plunger Length Type
    Standard
  • Thread Length
    5/8 in
  • Thread Size
    8-32

Details

  • Body Material
    Steel
  • Final End Force
    7.30 lb
  • Initial End Force
    2.70 lb
  • Locking Element
    Yes
  • Nose Material
    Steel
  • Plunger Projection
    3/32 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)