Motion
75468371
10-32, 3/4" Thread Length, 1/8" Plunger Projection, Steel Threaded Spring Plunger - 0.092" Max Plunger Diam, 3/4" Plunger Length, 2.9 Lb Init End Force, 11.1 Lb Final End Force
MI ITEM #06279653
MFR #75468371
Price$10.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10-32, 3/4" Thread Length, 1/8" Plunger Projection, Steel Threaded Spring Plunger - 0.092" Max Plunger Diam, 3/4" Plunger Length, 2.9 Lb Init End Force, 11.1 Lb Final End Force
MI ITEM #06279653
MFR #75468371

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.15/each

Specifications

Dimensions

  • Body Length
    3/4 in
  • Maximum Plunger Diameter
    0.0920 in
  • Plunger Length
    3/4 in
  • Plunger Length Type
    Standard
  • Thread Length
    3/4 in
  • Thread Size
    10-32

Details

  • Body Material
    Steel
  • Final End Force
    11.10 lb
  • Initial End Force
    2.90 lb
  • Locking Element
    No
  • Nose Material
    Steel
  • Plunger Projection
    1/8 in

Overview

Mfr description
SW10-3 10-32 11.1LB GIBRALTAR ST SPR
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought