Motion
75468405
10-32, 3/4" Thread Length, 1/8" Plunger Projection, Steel Threaded Spring Plunger - 0.092" Max Plunger Diam, 3/4" Plunger Length, 1.3 Lb Init End Force, 2.7 Lb Final End Force
MI ITEM #06279656
MFR #75468405
Price$10.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10-32, 3/4" Thread Length, 1/8" Plunger Projection, Steel Threaded Spring Plunger - 0.092" Max Plunger Diam, 3/4" Plunger Length, 1.3 Lb Init End Force, 2.7 Lb Final End Force
MI ITEM #06279656
MFR #75468405

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$10.95/each

Specifications

Dimensions

  • Body Length
    3/4 in
  • Maximum Plunger Diameter
    0.0920 in
  • Plunger Length
    3/4 in
  • Plunger Length Type
    Standard
  • Thread Length
    3/4 in
  • Thread Size
    10-32

Details

  • Body Material
    Steel
  • Final End Force
    2.70 lb
  • Initial End Force
    1.30 lb
  • Locking Element
    Yes
  • Nose Material
    Steel
  • Plunger Projection
    1/8 in

Overview

Mfr description
SW10-3AP 10-32 2.7LB W/LK EL GIBRALTAR
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought