Motion
75468454
1/4-20, 3/4" Thread Length, 1/8" Plunger Projection, Steel Threaded Spring Plunger - 0.118" Max Plunger Diam, 3/4" Plunger Length, 2 Lb Init End Force, 9 Lb Final End Force
MI ITEM #06279661
MFR #75468454
List Price$11.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20, 3/4" Thread Length, 1/8" Plunger Projection, Steel Threaded Spring Plunger - 0.118" Max Plunger Diam, 3/4" Plunger Length, 2 Lb Init End Force, 9 Lb Final End Force
MI ITEM #06279661
MFR #75468454

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.60/each for your price

Overview

Mfr description
SW10-4X-PT 1/4-20 9LB W/LK EL GIBRALTAR
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Body Length
    3/4 in
  • Body Material
    Steel
  • Final End Force
    9.00 lb
  • Initial End Force
    2.00 lb
  • Locking Element
    Yes
  • Maximum Plunger Diameter
    0.1180 in
  • Nose Material
    Steel
  • Plunger Length
    3/4 in
  • Plunger Length Type
    Standard
  • Plunger Projection
    1/8 in
  • Thread Length
    3/4 in
  • Thread Size
    1/4-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought