Motion
75468579
3/8-16, 1-1/8" Thread Length, 3/16" Plunger Projection, Steel Threaded Spring Plunger - 3/16" Max Plunger Diam, 1-1/8" Plunger Length, 2.8 Lb Init End Force, 7.2 Lb Final End Force
Mi Item #06279673
MFR #75468579
Price$11.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16, 1-1/8" Thread Length, 3/16" Plunger Projection, Steel Threaded Spring Plunger - 3/16" Max Plunger Diam, 1-1/8" Plunger Length, 2.8 Lb Init End Force, 7.2 Lb Final End Force
Mi Item #06279673
MFR #75468579

Mfr description
SW10-6A 3/8-16 7.2LB GIBRALTAR ST SPR
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.33/each

Specifications

Dimensions

  • Body Length
    1-1/8 in
  • Maximum Plunger Diameter
    0.187 in
  • Plunger Length
    1-1/8 in
  • Plunger Length Type
    Standard
  • Thread Length
    1-1/8 in
  • Thread Size
    3/8-16

Details

  • Body Material
    Steel
  • Final End Force
    7.20 lb
  • Initial End Force
    2.80 lb
  • Locking Element
    No
  • Nose Material
    Steel
  • Plunger Projection
    3/16 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)