Motion
75468587
3/8-16, 1-1/8" Thread Length, 3/16" Plunger Projection, Steel Threaded Spring Plunger - 3/16" Max Plunger Diam, 1-1/8" Plunger Length, 2.8 Lb Init End Force, 7.2 Lb Final End Force
MI ITEM #06279674
MFR #75468587
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16, 1-1/8" Thread Length, 3/16" Plunger Projection, Steel Threaded Spring Plunger - 3/16" Max Plunger Diam, 1-1/8" Plunger Length, 2.8 Lb Init End Force, 7.2 Lb Final End Force
MI ITEM #06279674
MFR #75468587

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SW10-6A-PT 3/8-16 7.2LB W/LK EL
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Body Length
    1-1/8 in
  • Body Material
    Steel
  • Final End Force
    7.20 lb
  • Initial End Force
    2.80 lb
  • Locking Element
    Yes
  • Maximum Plunger Diameter
    0.187 in
  • Nose Material
    Steel
  • Plunger Length
    1-1/8 in
  • Plunger Length Type
    Standard
  • Plunger Projection
    3/16 in
  • Thread Length
    1-1/8 in
  • Thread Size
    3/8-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text