Motion
75468652
5/8-11, 1-1/2" Thread Length, 5/16" Plunger Projection, Steel Threaded Spring Plunger - 0.31" Max Plunger Diam, 1-1/2" Plunger Length, 3.5 Lb Init End Force, 10.5 Lb Final End Force
Mi Item #06279681
MFR #75468652
Price$17.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11, 1-1/2" Thread Length, 5/16" Plunger Projection, Steel Threaded Spring Plunger - 0.31" Max Plunger Diam, 1-1/2" Plunger Length, 3.5 Lb Init End Force, 10.5 Lb Final End Force
Mi Item #06279681
MFR #75468652

Mfr description
SW10-10A 5/8-11 10.5LB GIBRALTAR ST SPR
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.15/each

Specifications

Dimensions

  • Body Length
    1-1/2 in
  • Maximum Plunger Diameter
    0.31 in
  • Plunger Length
    1-1/2 in
  • Plunger Length Type
    Standard
  • Thread Length
    1-1/2 in
  • Thread Size
    5/8-11

Details

  • Body Material
    Steel
  • Final End Force
    10.50 lb
  • Initial End Force
    3.50 lb
  • Locking Element
    No
  • Nose Material
    Steel
  • Plunger Projection
    5/16 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)