Motion
75468678
3/4-10, 1-3/4" Thread Length, 5/16" Plunger Projection, Steel Threaded Spring Plunger - 0.374" Max Plunger Diam, 1-3/4" Plunger Length, 6.7 Lb Init End Force, 37.3 Lb Final End Force
MI ITEM #06279683
MFR #75468678
List Price$20.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10, 1-3/4" Thread Length, 5/16" Plunger Projection, Steel Threaded Spring Plunger - 0.374" Max Plunger Diam, 1-3/4" Plunger Length, 6.7 Lb Init End Force, 37.3 Lb Final End Force
MI ITEM #06279683
MFR #75468678

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.25/each for your price

Overview

Mfr description
SW10-12 3/4-10 37.3LB GIBRALTAR ST SPR
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Body Length
    1-3/4 in
  • Body Material
    Steel
  • Final End Force
    37.30 lb
  • Initial End Force
    6.70 lb
  • Locking Element
    No
  • Maximum Plunger Diameter
    0.374 in
  • Nose Material
    Steel
  • Plunger Length
    1-3/4 in
  • Plunger Length Type
    Standard
  • Plunger Projection
    5/16 in
  • Thread Length
    1-3/4 in
  • Thread Size
    3/4-10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text