Overview
Mfr description
MSW10-4A-PT M6X1 20N W/LK EL GIBRALTAR
- Steel is strong and durable but less corrosion resistant than stainless steel
- To improve its resistance to corrosion, it may receive additional finishes and coatings.
Specifications
- Body Length0.7870 in
- Body MaterialSteel
- Final End Force4.50 lb
- Initial End Force1.57 lb
- Locking ElementYes
- Maximum Plunger Diameter0.1060 in
- Nose MaterialSteel
- Plunger Length0.7870 in
- Plunger Length TypeStandard
- Plunger Projection0.0980 in
- Thread Length0.7870 in
- Thread SizeM6x1.0
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data