Motion
75468744
M10 x 1.5, 0.866" Thread Length, 0.118" Plunger Projection, Steel Threaded Spring Plunger - 0.157" Max Plunger Diam, 0.866" Plunger Length, 2.02 Lb Init End Force, 7.87 Lb Final End Force
MI ITEM #06279690
MFR #75468744
List Price$13.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10 x 1.5, 0.866" Thread Length, 0.118" Plunger Projection, Steel Threaded Spring Plunger - 0.157" Max Plunger Diam, 0.866" Plunger Length, 2.02 Lb Init End Force, 7.87 Lb Final End Force
MI ITEM #06279690
MFR #75468744

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.30/each for your price

Overview

Mfr description
MSW10-6A M10X1.5 35N GIBRALTAR ST SPR
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Body Length
    0.8660 in
  • Body Material
    Steel
  • Final End Force
    7.87 lb
  • Initial End Force
    2.02 lb
  • Locking Element
    No
  • Maximum Plunger Diameter
    0.1570 in
  • Nose Material
    Steel
  • Plunger Length
    0.8660 in
  • Plunger Length Type
    Standard
  • Plunger Projection
    0.1180 in
  • Thread Length
    0.8660 in
  • Thread Size
    M10x1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text