Motion
75468777
M12 x 1.75, 1.102" Thread Length, 0.157" Plunger Projection, Steel Threaded Spring Plunger - 0.236" Max Plunger Diam, 1.102" Plunger Length, 2.25 Lb Init End Force, 12.36 Lb Final End Force
MI ITEM #06279693
MFR #75468777
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12 x 1.75, 1.102" Thread Length, 0.157" Plunger Projection, Steel Threaded Spring Plunger - 0.236" Max Plunger Diam, 1.102" Plunger Length, 2.25 Lb Init End Force, 12.36 Lb Final End Force
MI ITEM #06279693
MFR #75468777

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Length
    1.1020 in
  • Maximum Plunger Diameter
    0.2360 in
  • Plunger Length
    1.1020 in
  • Plunger Length Type
    Standard
  • Thread Length
    1.1020 in
  • Thread Size
    M12x1.75

Details

  • Body Material
    Steel
  • Final End Force
    12.36 lb
  • Initial End Force
    2.25 lb
  • Locking Element
    Yes
  • Nose Material
    Steel
  • Plunger Projection
    0.1570 in

Overview

Mfr description
MSW10-8A-PT M12X1.75 55N W/LK EL
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought