Motion
75468827
M10 x 1.5, 0.866" Thread Length, 0.118" Plunger Projection, Steel Threaded Spring Plunger - 0.157" Max Plunger Diam, 0.866" Plunger Length, 5.62 Lb Init End Force, 15.74 Lb Final End Force
Mi Item #06279698
MFR #75468827
Price$13.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10 x 1.5, 0.866" Thread Length, 0.118" Plunger Projection, Steel Threaded Spring Plunger - 0.157" Max Plunger Diam, 0.866" Plunger Length, 5.62 Lb Init End Force, 15.74 Lb Final End Force
Mi Item #06279698
MFR #75468827

Mfr description
MSW10-6-PT M10X1.5 70N W/LK EL
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.55/each

Specifications

Dimensions

  • Body Length
    0.8660 in
  • Maximum Plunger Diameter
    0.1570 in
  • Plunger Length
    0.8660 in
  • Plunger Length Type
    Standard
  • Thread Length
    0.8660 in
  • Thread Size
    M10x1.5

Details

  • Body Material
    Steel
  • Final End Force
    15.74 lb
  • Initial End Force
    5.62 lb
  • Locking Element
    Yes
  • Nose Material
    Steel
  • Plunger Projection
    0.1180 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)