Motion
75468843
M12 x 1.75, 1.102" Thread Length, 0.157" Plunger Projection, Steel Threaded Spring Plunger - 0.236" Max Plunger Diam, 1.102" Plunger Length, 10.12 Lb Init End Force, 24.73 Lb Final End Force
Mi Item #06279700
MFR #75468843
Price$16.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12 x 1.75, 1.102" Thread Length, 0.157" Plunger Projection, Steel Threaded Spring Plunger - 0.236" Max Plunger Diam, 1.102" Plunger Length, 10.12 Lb Init End Force, 24.73 Lb Final End Force
Mi Item #06279700
MFR #75468843

Mfr description
MSW10-8-PT M12X1.75 110N W/LK EL
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.13/each

Specifications

Dimensions

  • Body Length
    1.1020 in
  • Maximum Plunger Diameter
    0.2360 in
  • Plunger Length
    1.1020 in
  • Plunger Length Type
    Standard
  • Thread Length
    1.1020 in
  • Thread Size
    M12x1.75

Details

  • Body Material
    Steel
  • Final End Force
    24.73 lb
  • Initial End Force
    10.12 lb
  • Locking Element
    Yes
  • Nose Material
    Steel
  • Plunger Projection
    0.1570 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)