Motion
75468892
M10 x 1.5, 0.866" Thread Length, 0.118" Plunger Projection, Stainless Steel Threaded Spring Plunger - 0.157" Max Plunger Diam, 0.866" Plunger Length, 2.02 Lb Init End Force, 7.87 Lb Final End Force
MI ITEM #06279705
MFR #75468892
Price$12.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10 x 1.5, 0.866" Thread Length, 0.118" Plunger Projection, Stainless Steel Threaded Spring Plunger - 0.157" Max Plunger Diam, 0.866" Plunger Length, 2.02 Lb Init End Force, 7.87 Lb Final End Force
MI ITEM #06279705
MFR #75468892

Mfr description
MSSW10-5A M10X1.5 35N GIBRALTAR SS SPR
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.78/each

Specifications

Dimensions

  • Body Length
    0.8660 in
  • Maximum Plunger Diameter
    0.1570 in
  • Plunger Length
    0.8660 in
  • Plunger Length Type
    Standard
  • Thread Length
    0.8660 in
  • Thread Size
    M10x1.5

Details

  • Body Material
    Stainless Steel
  • Final End Force
    7.87 lb
  • Initial End Force
    2.02 lb
  • Locking Element
    No
  • Nose Material
    Stainless Steel
  • Plunger Projection
    0.1180 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)