Motion
75468967
M10 x 1.5, 0.866" Thread Length, 0.118" Plunger Projection, Stainless Steel Threaded Spring Plunger - 0.157" Max Plunger Diam, 0.866" Plunger Length, 5.62 Lb Init End Force, 15.74 Lb Final End Force
MI ITEM #06279712
MFR #75468967
List Price$12.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10 x 1.5, 0.866" Thread Length, 0.118" Plunger Projection, Stainless Steel Threaded Spring Plunger - 0.157" Max Plunger Diam, 0.866" Plunger Length, 5.62 Lb Init End Force, 15.74 Lb Final End Force
MI ITEM #06279712
MFR #75468967

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.78/each for your price

Overview

Mfr description
MSSW10-5-PT M10X1.5 70N W/LK EL
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Body Length
    0.8660 in
  • Body Material
    Stainless Steel
  • Final End Force
    15.74 lb
  • Initial End Force
    5.62 lb
  • Locking Element
    Yes
  • Maximum Plunger Diameter
    0.1570 in
  • Nose Material
    Stainless Steel
  • Plunger Length
    0.8660 in
  • Plunger Length Type
    Standard
  • Plunger Projection
    0.1180 in
  • Thread Length
    0.8660 in
  • Thread Size
    M10x1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text