Motion
75468975
M12 x 1.75, 1.102" Thread Length, 0.157" Plunger Projection, Stainless Steel Threaded Spring Plunger - 0.236" Max Plunger Diam, 1.102" Plunger Length, 10.12 Lb Init End Force, 24.73 Lb Final End Force
MI ITEM #06279713
MFR #75468975
List Price$15.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12 x 1.75, 1.102" Thread Length, 0.157" Plunger Projection, Stainless Steel Threaded Spring Plunger - 0.236" Max Plunger Diam, 1.102" Plunger Length, 10.12 Lb Init End Force, 24.73 Lb Final End Force
MI ITEM #06279713
MFR #75468975

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.00/each for your price

Overview

Mfr description
MSSW10-8 M12X1.75 110N GIBRALTAR SS SPR
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Body Length
    1.1020 in
  • Body Material
    Stainless Steel
  • Final End Force
    24.73 lb
  • Initial End Force
    10.12 lb
  • Locking Element
    No
  • Maximum Plunger Diameter
    0.2360 in
  • Nose Material
    Stainless Steel
  • Plunger Length
    1.1020 in
  • Plunger Length Type
    Standard
  • Plunger Projection
    0.1570 in
  • Thread Length
    1.1020 in
  • Thread Size
    M12x1.75

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text