Motion
75469007
M6 x 1.0, 0.787" Thread Length, 0.098" Plunger Projection, Stainless Steel Threaded Spring Plunger - 0.106" Max Plunger Diam, 0.787" Plunger Length, 4.05 Lb Init End Force, 11.24 Lb Final End Force
Mi Item #06279716
MFR #75469007
Price$12.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6 x 1.0, 0.787" Thread Length, 0.098" Plunger Projection, Stainless Steel Threaded Spring Plunger - 0.106" Max Plunger Diam, 0.787" Plunger Length, 4.05 Lb Init End Force, 11.24 Lb Final End Force
Mi Item #06279716
MFR #75469007

Mfr description
MSSW10-4-PT M6X1 50N W/LK EL GIBRALTAR
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.05/each

Specifications

Dimensions

  • Body Length
    0.7870 in
  • Maximum Plunger Diameter
    0.1060 in
  • Plunger Length
    0.7870 in
  • Plunger Length Type
    Standard
  • Thread Length
    0.7870 in
  • Thread Size
    M6x1.0

Details

  • Body Material
    Stainless Steel
  • Final End Force
    11.24 lb
  • Initial End Force
    4.05 lb
  • Locking Element
    Yes
  • Nose Material
    Stainless Steel
  • Plunger Projection
    0.0980 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)