Motion
09244807
1/4-20, 17/32" Thread Length, 0.078" Plunger Projection, Steel Threaded Spring Plunger - 0.119" Max Plunger Diam, 0.531" Plunger Length, 1 Lb Init End Force, 3.5 Lb Final End Force
MI ITEM #06279734
MFR #09244807
Price$9.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20, 17/32" Thread Length, 0.078" Plunger Projection, Steel Threaded Spring Plunger - 0.119" Max Plunger Diam, 0.531" Plunger Length, 1 Lb Init End Force, 3.5 Lb Final End Force
MI ITEM #06279734
MFR #09244807

Mfr description
SW10-4SL-PT 1/4-20 3.5LB W/LK EL
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.65/each

Specifications

Dimensions

  • Body Length
    0.5310 in
  • Maximum Plunger Diameter
    0.1190 in
  • Plunger Length
    0.5310 in
  • Plunger Length Type
    Stubby
  • Thread Length
    0.5310 in
  • Thread Size
    1/4-20

Details

  • Body Material
    Steel
  • Final End Force
    3.50 lb
  • Initial End Force
    1.00 lb
  • Locking Element
    Yes
  • Nose Material
    Steel
  • Plunger Projection
    0.0780 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)