Motion
09244823
5/16-18, 9/16" Thread Length, 1/12" Plunger Projection, Steel Threaded Spring Plunger - 0.135" Max Plunger Diam, 0.562" Plunger Length, 3.75 Lb Init End Force, 15.5 Lb Final End Force
MI ITEM #06279736
MFR #09244823
List Price$11.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18, 9/16" Thread Length, 1/12" Plunger Projection, Steel Threaded Spring Plunger - 0.135" Max Plunger Diam, 0.562" Plunger Length, 3.75 Lb Init End Force, 15.5 Lb Final End Force
MI ITEM #06279736
MFR #09244823

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.10/each for your price

Overview

Mfr description
SW10-5S-PT 5/16-18 15.5LB W/LK EL
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Body Length
    0.5620 in
  • Body Material
    Steel
  • Final End Force
    15.50 lb
  • Initial End Force
    3.75 lb
  • Locking Element
    Yes
  • Maximum Plunger Diameter
    0.1350 in
  • Nose Material
    Steel
  • Plunger Length
    0.5620 in
  • Plunger Length Type
    Stubby
  • Plunger Projection
    0.0840 in
  • Thread Length
    0.5620 in
  • Thread Size
    5/16-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text