Motion
09244880
3/8-16, 5/8" Thread Length, 0.11" Plunger Projection, Steel Threaded Spring Plunger - 0.186" Max Plunger Diam, 0.625" Plunger Length, 1.5 Lb Init End Force, 5 Lb Final End Force
MI ITEM #06279742
MFR #09244880
Price$10.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16, 5/8" Thread Length, 0.11" Plunger Projection, Steel Threaded Spring Plunger - 0.186" Max Plunger Diam, 0.625" Plunger Length, 1.5 Lb Init End Force, 5 Lb Final End Force
MI ITEM #06279742
MFR #09244880

Mfr description
SW10-6SL-PT 3/8-16 5LB W/LK EL
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.10/each

Specifications

Dimensions

  • Body Length
    0.6250 in
  • Maximum Plunger Diameter
    0.1860 in
  • Plunger Length
    0.6250 in
  • Plunger Length Type
    Stubby
  • Thread Length
    0.6250 in
  • Thread Size
    3/8-16

Details

  • Body Material
    Steel
  • Final End Force
    5.00 lb
  • Initial End Force
    1.50 lb
  • Locking Element
    Yes
  • Nose Material
    Steel
  • Plunger Projection
    0.1100 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)