Motion
09244906
1/2-13, 3/4" Thread Length, 0.151" Plunger Projection, Steel Threaded Spring Plunger - 1/4" Max Plunger Diam, 0.75" Plunger Length, 5 Lb Init End Force, 28.5 Lb Final End Force
MI ITEM #06279744
MFR #09244906
Price$12.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13, 3/4" Thread Length, 0.151" Plunger Projection, Steel Threaded Spring Plunger - 1/4" Max Plunger Diam, 0.75" Plunger Length, 5 Lb Init End Force, 28.5 Lb Final End Force
MI ITEM #06279744
MFR #09244906

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$12.90/each

Specifications

Dimensions

  • Body Length
    0.7500 in
  • Maximum Plunger Diameter
    0.2480 in
  • Plunger Length
    0.7500 in
  • Plunger Length Type
    Stubby
  • Thread Length
    0.7500 in
  • Thread Size
    1/2-13

Details

  • Body Material
    Steel
  • Final End Force
    28.50 lb
  • Initial End Force
    5.00 lb
  • Locking Element
    Yes
  • Nose Material
    Steel
  • Plunger Projection
    0.1510 in

Overview

Mfr description
SW10-8S-PT 1/2-13 28LB W/LK EL
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought