Motion
09244930
5/8-11, 1-1/16" Thread Length, 0.215" Plunger Projection, Steel Threaded Spring Plunger - 0.31" Max Plunger Diam, 1.062" Plunger Length, 7 Lb Init End Force, 50 Lb Final End Force
MI ITEM #06279747
MFR #09244930
Price$13.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11, 1-1/16" Thread Length, 0.215" Plunger Projection, Steel Threaded Spring Plunger - 0.31" Max Plunger Diam, 1.062" Plunger Length, 7 Lb Init End Force, 50 Lb Final End Force
MI ITEM #06279747
MFR #09244930

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13.28/each

Specifications

Dimensions

  • Body Length
    1.0620 in
  • Maximum Plunger Diameter
    0.3100 in
  • Plunger Length
    1.0620 in
  • Plunger Length Type
    Stubby
  • Thread Length
    1.0620 in
  • Thread Size
    5/8-11

Details

  • Body Material
    Steel
  • Final End Force
    50.00 lb
  • Initial End Force
    7.00 lb
  • Locking Element
    No
  • Nose Material
    Steel
  • Plunger Projection
    0.2150 in

Overview

Mfr description
SW10-10S 5/8-11 50LB GIBRALTAR ST STUB
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought