Motion
09244948
5/8-11, 1-1/16" Thread Length, 0.215" Plunger Projection, Steel Threaded Spring Plunger - 0.31" Max Plunger Diam, 1.062" Plunger Length, 7 Lb Init End Force, 50 Lb Final End Force
MI ITEM #06279748
MFR #09244948
List Price$14.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11, 1-1/16" Thread Length, 0.215" Plunger Projection, Steel Threaded Spring Plunger - 0.31" Max Plunger Diam, 1.062" Plunger Length, 7 Lb Init End Force, 50 Lb Final End Force
MI ITEM #06279748
MFR #09244948

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.40/each for your price

Overview

Mfr description
SW10-10S-PT 5/8-11 50LB W/LK EL
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Body Length
    1.0620 in
  • Body Material
    Steel
  • Final End Force
    50.00 lb
  • Initial End Force
    7.00 lb
  • Locking Element
    Yes
  • Maximum Plunger Diameter
    0.3100 in
  • Nose Material
    Steel
  • Plunger Length
    1.0620 in
  • Plunger Length Type
    Stubby
  • Plunger Projection
    0.2150 in
  • Thread Length
    1.0620 in
  • Thread Size
    5/8-11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text