Motion
73260200
10-32, 0.468" Thread Length, 0.065" Plunger Projection, Stainless Steel Threaded Spring Plunger - 0.093" Max Plunger Diam, 0.468" Plunger Length, 0.75 Lb Init End Force, 2.5 Lb Final End Force
MI ITEM #06279762
MFR #73260200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10-32, 0.468" Thread Length, 0.065" Plunger Projection, Stainless Steel Threaded Spring Plunger - 0.093" Max Plunger Diam, 0.468" Plunger Length, 0.75 Lb Init End Force, 2.5 Lb Final End Force
MI ITEM #06279762
MFR #73260200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SSW10-3SLP 10-32 2.5LB W/LK EL
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Body Length
    0.4680 in
  • Body Material
    Stainless Steel
  • Final End Force
    2.50 lb
  • Initial End Force
    0.75 lb
  • Locking Element
    Yes
  • Maximum Plunger Diameter
    0.0930 in
  • Nose Material
    Stainless Steel
  • Plunger Length
    0.4680 in
  • Plunger Length Type
    Stubby
  • Plunger Projection
    0.0650 in
  • Thread Length
    0.4680 in
  • Thread Size
    10-32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text