Motion
73260218
1/4-20, 17/32" Thread Length, 0.078" Plunger Projection, Stainless Steel Threaded Spring Plunger - 0.119" Max Plunger Diam, 0.531" Plunger Length, 3 Lb Init End Force, 10.5 Lb Final End Force
MI ITEM #06279763
MFR #73260218
Price$10.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20, 17/32" Thread Length, 0.078" Plunger Projection, Stainless Steel Threaded Spring Plunger - 0.119" Max Plunger Diam, 0.531" Plunger Length, 3 Lb Init End Force, 10.5 Lb Final End Force
MI ITEM #06279763
MFR #73260218

Mfr description
SSW10-4S 1/4-20 10.5LB GIBRALTAR SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.38/each

Specifications

Dimensions

  • Body Length
    0.5310 in
  • Maximum Plunger Diameter
    0.1190 in
  • Plunger Length
    0.5310 in
  • Plunger Length Type
    Stubby
  • Thread Length
    0.5310 in
  • Thread Size
    1/4-20

Details

  • Body Material
    Stainless Steel
  • Final End Force
    10.50 lb
  • Initial End Force
    3.00 lb
  • Locking Element
    No
  • Nose Material
    Stainless Steel
  • Plunger Projection
    0.0780 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)