Motion
73260259
5/16-18, 9/16" Thread Length, 1/12" Plunger Projection, Stainless Steel Threaded Spring Plunger - 0.135" Max Plunger Diam, 0.562" Plunger Length, 3.75 Lb Init End Force, 15.5 Lb Final End Force
MI ITEM #06279767
MFR #73260259
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18, 9/16" Thread Length, 1/12" Plunger Projection, Stainless Steel Threaded Spring Plunger - 0.135" Max Plunger Diam, 0.562" Plunger Length, 3.75 Lb Init End Force, 15.5 Lb Final End Force
MI ITEM #06279767
MFR #73260259

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SSW10-5S 5/16-18 15.5LB GIBRALTAR SS
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Body Length
    0.5620 in
  • Body Material
    Stainless Steel
  • Final End Force
    15.50 lb
  • Initial End Force
    3.75 lb
  • Locking Element
    No
  • Maximum Plunger Diameter
    0.1350 in
  • Nose Material
    Stainless Steel
  • Plunger Length
    0.5620 in
  • Plunger Length Type
    Stubby
  • Plunger Projection
    0.0840 in
  • Thread Length
    0.5620 in
  • Thread Size
    5/16-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text