Motion
03313319
M4 x 0.7, 13mm Thread Length, 2.5mm Plunger Projection, Steel Threaded Spring Plunger - 1.78mm Max Plunger Diam, 0.23 Kg Init End Force, 1.81 Kg Final End Force
Mi Item #06279783
MFR #03313319
Price$8.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M4 x 0.7, 13mm Thread Length, 2.5mm Plunger Projection, Steel Threaded Spring Plunger - 1.78mm Max Plunger Diam, 0.23 Kg Init End Force, 1.81 Kg Final End Force
Mi Item #06279783
MFR #03313319

Mfr description
MSW10-2FSP M4X0.7 1.81KG ST TIP
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.88/each

Specifications

Dimensions

  • Maximum Plunger Diameter
    1.78 mm
  • Plunger Length Type
    Short
  • Thread Length
    13.00 mm
  • Thread Size
    M4x0.7

Details

  • Body Material
    Steel
  • Final End Force
    1.81 kg
  • Initial End Force
    0.23 kg
  • Locking Element
    Yes
  • Nose Material
    Steel
  • Plunger Projection
    2.50 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)