Motion
03313350
M10 x 1.5, 17.5mm Thread Length, 5.5mm Plunger Projection, Steel Threaded Spring Plunger - 4.72mm Max Plunger Diam, 0.46 Kg Init End Force, 5.44 Kg Final End Force
Mi Item #06279786
MFR #03313350
Price$11.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10 x 1.5, 17.5mm Thread Length, 5.5mm Plunger Projection, Steel Threaded Spring Plunger - 4.72mm Max Plunger Diam, 0.46 Kg Init End Force, 5.44 Kg Final End Force
Mi Item #06279786
MFR #03313350

Mfr description
MSW10-6FS-PT M10X1.5 5.44KG ST TIP
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.48/each

Specifications

Dimensions

  • Maximum Plunger Diameter
    4.72 mm
  • Plunger Length Type
    Short
  • Thread Length
    17.50 mm
  • Thread Size
    M10x1.5

Details

  • Body Material
    Steel
  • Final End Force
    5.44 kg
  • Initial End Force
    0.46 kg
  • Locking Element
    Yes
  • Nose Material
    Steel
  • Plunger Projection
    5.50 mm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)