Motion
03313368
M12 x 1.75, 20.5mm Thread Length, 6.5mm Plunger Projection, Steel Threaded Spring Plunger - 6.3mm Max Plunger Diam, 1.13 Kg Init End Force, 6.8 Kg Final End Force
MI ITEM #06279787
MFR #03313368
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12 x 1.75, 20.5mm Thread Length, 6.5mm Plunger Projection, Steel Threaded Spring Plunger - 6.3mm Max Plunger Diam, 1.13 Kg Init End Force, 6.8 Kg Final End Force
MI ITEM #06279787
MFR #03313368

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MSW10-8FS-PT M12X1.75 6.80KG ST TIP
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Body Material
    Steel
  • Final End Force
    6.80 kg
  • Initial End Force
    1.13 kg
  • Locking Element
    Yes
  • Maximum Plunger Diameter
    6.30 mm
  • Nose Material
    Steel
  • Plunger Length Type
    Short
  • Plunger Projection
    6.50 mm
  • Thread Length
    20.50 mm
  • Thread Size
    M12x1.75

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought