Motion
03313376
M16 x 2.0, 28.5mm Thread Length, 8mm Plunger Projection, Steel Threaded Spring Plunger - 7.87mm Max Plunger Diam, 1.59 Kg Init End Force, 11.79 Kg Final End Force
MI ITEM #06279788
MFR #03313376
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M16 x 2.0, 28.5mm Thread Length, 8mm Plunger Projection, Steel Threaded Spring Plunger - 7.87mm Max Plunger Diam, 1.59 Kg Init End Force, 11.79 Kg Final End Force
MI ITEM #06279788
MFR #03313376

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MSW10-10FS-PT M16X2.0 11.79KG ST TIP
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Body Material
    Steel
  • Final End Force
    11.79 kg
  • Initial End Force
    1.59 kg
  • Locking Element
    Yes
  • Maximum Plunger Diameter
    7.87 mm
  • Nose Material
    Steel
  • Plunger Length Type
    Short
  • Plunger Projection
    8.00 mm
  • Thread Length
    28.50 mm
  • Thread Size
    M16x2.0

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text