Motion
03313392
M5 x 0.8, 14.5mm Thread Length, 3mm Plunger Projection, Steel Threaded Spring Plunger - 2.36mm Max Plunger Diam, 0.14 Kg Init End Force, 1.36 Kg Final End Force
MI ITEM #06279790
MFR #03313392
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M5 x 0.8, 14.5mm Thread Length, 3mm Plunger Projection, Steel Threaded Spring Plunger - 2.36mm Max Plunger Diam, 0.14 Kg Init End Force, 1.36 Kg Final End Force
MI ITEM #06279790
MFR #03313392

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MSW10-3FSLP M5X0.8 1.36KG ST TIP
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Body Material
    Steel
  • Final End Force
    1.36 kg
  • Initial End Force
    0.14 kg
  • Locking Element
    Yes
  • Maximum Plunger Diameter
    2.36 mm
  • Nose Material
    Steel
  • Plunger Length Type
    Short
  • Plunger Projection
    3.00 mm
  • Thread Length
    14.50 mm
  • Thread Size
    M5x0.8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought