Motion
03313400
M6 x 1.0, 16mm Thread Length, 4mm Plunger Projection, Steel Threaded Spring Plunger - 3.02mm Max Plunger Diam, 0.14 Kg Init End Force, 1.59 Kg Final End Force
MI ITEM #06279791
MFR #03313400
Price$9.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6 x 1.0, 16mm Thread Length, 4mm Plunger Projection, Steel Threaded Spring Plunger - 3.02mm Max Plunger Diam, 0.14 Kg Init End Force, 1.59 Kg Final End Force
MI ITEM #06279791
MFR #03313400

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.68/each

Specifications

Dimensions

  • Maximum Plunger Diameter
    3.02 mm
  • Plunger Length Type
    Short
  • Thread Length
    16.00 mm
  • Thread Size
    M6x1.0

Details

  • Body Material
    Steel
  • Final End Force
    1.59 kg
  • Initial End Force
    0.14 kg
  • Locking Element
    Yes
  • Nose Material
    Steel
  • Plunger Projection
    4.00 mm

Overview

Mfr description
MSW10-4FSL-PT M6X1.0 1.59KG ST TIP
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought